Abbotsford
arlsb13

ARLINGTON INDUSTRIES SB13 2x4 Arlington Non-Metallic Bushing for Metal Studs 500, Red

Price $0.5649 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:SB13

Description

Non-Metallic Bushings for Metal Studs. These bushings fit existing irregular shaped holes in metal studs, alleviating the need to punch holes in metal studs, weakening the structural member.

Specifications

Brand Name Arlington Item Name Bushing
Connection Size 2 x 4 in Material Plastic
Color Red Type Closed
Dimensions 2-1/2 in OD x 5.67 in L x 0-1/2 in T Packaging Quantity 500/Case
Standards UL File Number E161207, CSA File Number LR49636 Application For Metal Studs
UPC 018997401151

Packages

500 - UNIT - (500)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok