Abbotsford
ges114pb

ABB 1-1/4 inch Iberville Rigid Conduit Plastic Bushing

Price $0.4171 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2710

Description

Iberville® Rigid conduit bushing. 1-1/4 inch trade size. For commercial grade fitting.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Bushing Connection Size 1-1/4 in
Material Plastic Color Light Gray
Type Plastic Bushing Dimensions 31.75 mm ID
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538694126

Packages

1 - UNIT - 1 50 - UNIT = (50) 8000 - UNIT = 8000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok