ges2pb

ABB 2 inch Rigid Conduit Plastic Bushing

In Stock
Price $0.9342 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci2716

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Bushing Connection Size 2 in
Material Plastic Color Light Gray
Type Shock Resistant Dimensions 50.8 mm ID
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538694201

Packages

25 - UNIT = 25 50 - UNIT = (50) 2625 - UNIT = 2625
This website uses cookies to ensure you get the best experience on our website. Read more
Ok