Abbotsford
idi91750

IDEAL INDUSTRIES 91-750 1/2" Can-Snap™ Non-Metallic Snap-In Connector (1000/Barrel), Blue

Price $2,030.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:91-750

Description

The IDEAL Can-Snap connector provides exceptional performance, and incredible value!Can-Snap can be installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges.

Specifications

Brand Name Ideal Sub Brand Can-Snap™
Item Name Snap-In Connector Type Non-Metallic
Trade Size 1/2 in Color/Finish Blue
For Use With 14/2, 14/3, 12/2, 10/2 AWG Cables Packaging Quantity 10000/Barrel
Standards CSA Certified, UL Listed UPC 624141917500

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok