Abbotsford
tab3215

ABB 2 inch T&B Knockout Bushing

Price $7.3829 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3215

Description

TB® one piece knockout bushing constructed of high impact strength self-extinguishing non-dripping (per UL 94) thermoplastic with standard molded finish. Used to bush knockout openings in metal boxes or enclosures. Quickly snaps into outlet box, switch box or other enclosure left vacant by wiring modifications or maintenance changes. Provides smooth, rounded insulation surface for easy wire pulling.

Specifications

Brand Name ABB Item Name Knockout Bushing
Connection Size 2.469 in Material Polycarbonate
Color Black Type Knockout Bushings & Plugs
Standards UL File Number E3803, CSA Certified Application To Bush Knockout Openings in Metal Boxes or Enclosures
UPC 786210032153

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250 6750 - UNIT - 6750
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok