Abbotsford
tabit100sc

ABB IT 100 SC Anti-Short Non-Metallic Bushing, Red

Price $2.5052 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IT 100 SC

Description

Bushing, Anti-Short, Size 0, Non-Metallic, AC Cable Size 14/2, 14/3, 1/2. For use with armored cable/flexible metal conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Insulating Bushing Connection Size #0
Material Polypropylene Color Red
Type Anti-Short Standards UL File Number E13938
Application For use with Armoured Cable and Flexible Metal Conduit UPC 785991907810

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok