Abbotsford
idi91700j

IDEAL INDUSTRIES 91-700J 1/2-inch Can-Snap Non-Metallic Snap-In Connector, Blue

Price $12.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:91-700J

Description

The IDEAL Can-Snap connector provides exceptional performance, and incredible value!Can-Snap can be installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges.50 pieces per jar.

Specifications

Brand Name Ideal Sub Brand Can-Snap™
Item Name Snap-In Connector Type Non-Metallic
Trade Size 1/2 in Color/Finish Blue
For Use With 14/2, 14/3, 12/2, 10/2 AWG Cables Packaging Quantity 50/Jar
Standards CSA Certified, UL Listed UPC 624141034672

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok