IDEAL INDUSTRIES 91-720J 1/2-inch Can-Snap Non-Metallic Snap-In Connector, Blue
Description
The IDEAL Can-Snap connector provides exceptional performance, and incredible value!Can-Snap can be installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges.250 pieces per jar.
Specifications
Brand Name | Ideal | Sub Brand | Can-Snap™ |
Item Name | Snap-In Connector | Type | Non-Metallic |
Trade Size | 1/2 in | Color/Finish | Blue |
For Use With | 14/2, 14/3, 12/2, 10/2 AWG Cables | Packaging Quantity | 250/Jar |
UPC | 624141034719 |
Packages
4 - UNIT- (4) |