Abbotsford
idi91720j

IDEAL INDUSTRIES 91-720J 1/2-inch Can-Snap Non-Metallic Snap-In Connector, Blue

Price $58.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:91-720J

Description

The IDEAL Can-Snap connector provides exceptional performance, and incredible value!Can-Snap can be installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges.250 pieces per jar.

Specifications

Brand Name Ideal Sub Brand Can-Snap™
Item Name Snap-In Connector Type Non-Metallic
Trade Size 1/2 in Color/Finish Blue
For Use With 14/2, 14/3, 12/2, 10/2 AWG Cables Packaging Quantity 250/Jar
UPC 624141034719

Packages

4 - UNIT- (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok