Abbotsford
idi91800j

IDEAL INDUSTRIES 91-800J 3/4-inch Can-Snap Non-Metallic Snap-In Connector, Red

Price $34.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:91-800J

Description

The IDEAL Can-Snap connector provides exceptional performance, and incredible value!Can-Snap can be installed quickly and easily, without the use of tools, securing cable in place and providing superior protection from damage that can be caused by rough knock-out edges.Sold in multiples of 50.

Specifications

Brand Name Ideal Sub Brand Can-Snap™
Item Name Snap-In Connector Type Non-Metallic
Trade Size 3/4 in Color/Finish Red
For Use With 8/3, 6/3 AWG Cables Packaging Quantity 50/Jar
Standards CSA Certified UPC 624141034825

Packages

9 - UNIT - (9)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok