ABB 1 1/4 inch T&B 90 degree Squeeze Connector
Description
TITE-BITE® 90° angle squeeze fittings. Cap lifts off by simply loosening screws part way. Only two screws to tighten.
Specifications
Brand Name | ABB | Item Name | Squeeze Connector |
Type | 90° | Trade Size | 1-1/4 in |
Conductor Size | 1.375 - 1.656 in | Connection | 90 Degree |
Material | Steel | Color/Finish | Zinc Plated, Untreated |
Thread Size | 1-1/4 in | Thread Type | NPT |
For Use With | Armored Cable and Flexible Metal Conduit Fittings | Includes | Lock Nut |
Standards | UL E23018, CSA 2884 | Application | For Use with Armored Cable and Flexible Metal Conduit |
UPC | 786210002743 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 1540 - UNIT = 1540 |