Abbotsford
tab275

ABB 1 1/2 inch T&B 90 degree Squeeze Connector

Price $150.9883 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:275

Description

TITE-BITE® 90° angle squeeze fittings. Cap lifts off by simply loosening screws part way. Only two screws to tighten.

Specifications

Brand Name ABB Item Name Elbow Cord Connector
Type 90° Trade Size 1-1/2 in
Conductor Size 1-5/8 - 1-7/8 in Connection NPT
Material Malleable Iron Color/Finish Untreated
Includes Locknut Standards UL E23018, CSA 2884 Certified
Application For Armored Cable and Flexible Metal Conduit UPC 786210002750

Packages

1 - UNIT - 1 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok