ABB 1 inch 90 Degree Angle Squeeze Connector
Description
Squeeze Connector, 90 Degree Bend, Trade Size 1 Inch, Knockout Size 1 Inch, Cable Range 1.187 to 1.406 Inch, Malleable Iron.
Specifications
Brand Name | ABB | Item Name | Elbow Cable Connector |
Type | Armored Cable/Flexible Metal Conduit Fittings | Trade Size | 1 in |
Conductor Size | 1.187 - 1.406 in | Connection | NPT |
Thread Length | 61.91 mm | Material | Malleable Iron |
Color/Finish | Zinc Plated/Untreated | Includes | Locknut |
Standards | UL E23018, CSA 2884 Certified | Application | For Armored Cable and Flexible Metal Conduit |
UPC | 786210002736 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2250 - UNIT = 2250 |