Abbotsford
tab3305

ABB 1 1/4 inch T&B Two Screw Connector

Price $27.2392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3305

Description

Rounded cable grip and smooth bushing protect the cable sheath and wire insulation. Since saddle is threaded, screws do not travel or extend beyond the fitting body as it is clamped to the cable. An extra lip on the saddle closes the unused part of the fitting opening.

Specifications

Brand Name ABB Sub Brand UL E17583, CSA
Item Name Two-Screw Connector Type Non-Metallic, Straight
Trade Size 1-1/4 in Conductor Size 0.85 - 1.32 in
Connection Straight Material Malleable Iron
Cable Type Non-Metallic Sheathed Color/Finish Electro Zinc Plated
Thread Type NPT For Use With Non-Metallic Sheathed Cable
Standards CSA 2884, UL E23013 Application Used to Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or an Enclosure
UPC 786210033051

Packages

1 - UNIT - 1 10 - UNIT = 10 20 - UNIT = 20 4800 - UNIT - 4800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok