ABB 1/2 inch Iberville Non-Metallic Connector (175/Pack)
Description
Iberville® non metallic connector constructed from plastic. Application in NMD90 (loomex) 14/2-10/2, 14/3-10/3, 2 cables: 14/2-12/2.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Nonmetallic Sheathed Cable |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Cable Type | NM Sheathed |
Color/Finish | Gray | For Use With | 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG |
Packaging Quantity | 175/Pack | Standards | UL File Number E17583 |
Application | For 14/2-10/2; 14/3-10/3 2 cables: 14/2-12/2 | UPC | 622538078711 |
Packages
175 - UNIT = (175) |