Abbotsford
npiw100lxd

ABB 1/2 inch Nonmetallic Cable Connector, 500/Pack

Price $0.4209 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:W100LX-D

Description

Non metallic sheathed cable connector.

Specifications

Brand Name ABB Sub Brand NuTek®
Item Name Connector Type Straight
Trade Size 1/2 in Conductor Size 14/2-10/2 AWG
Material Plastic Cable Type NM Sheathed
Color/Finish Untreated Thread Size 1/2 in
For Use With 14/2-12/2-10/2, 14/3-12/3-10/3 AWG NMD90 (Loomex) Cables, 2 x 14/2 - 2 x 12/2, 1 X 14/2 + 1 x 12/2 AWG Cables Packaging Quantity 500/Bucket
Standards UL File Number E17583 Application NMD90 (Loomex) 14/2-12/2-10/2; 14/3-12/3-10/3; 2 cables 2 x 14/2 - 2 X 12/2; 1 X 14/2 + 1 X 12/2
UPC 067396014905

Packages

1 - UNIT - 1 500 - UNIT = (500) 1500 - UNIT - 1500 1560 - UNIT = 156000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok