Abbotsford
npiw100lxfp5

ABB 1/2 inch Nonmetallic Cable Connector, 350/Pack

Price $0.4209 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 350
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:W100LX-FP5

Description

Non metallic connector.

Specifications

Brand Name ABB Sub Brand NuTek®
Item Name Connector Type Open
Trade Size 1/2 in Conductor Size 14/2-10/2 AWG
Material Plastic Cable Type NM Sheathed
Color/Finish Gray For Use With 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG
Packaging Quantity 350/Pack Standards UL File Number E17583
Application For 14/2-10/2; 14/3-10/3 - 2 cables: 14/2-12/2 UPC 067396015117

Packages

50 - UNIT = 50 350 - UNIT = (350) 1155 - UNIT = 11550
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok