WOODHEAD 5634NM .500-.625 INCH MAX-LOC/Watertite Cord Grip
Description
MAX-LOC®/Watertite® Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 12.70-15.88mm (.500-.625"), Non-Metallic
Specifications
Brand Name | Woodhead | Sub Brand | MAX-LOC® |
Item Name | Strain Relief Grip | Cable Size | 12.7 - 15.88 mm |
Material | Nylon | Type | Straight |
Connection | 3/4 in MNPT | Includes | Nut |
UPC | 786788722203 |
Packages
3 - UNIIT - (3) |