ABB 1/2 inch Iberville Nonmetallic Fitting, Dry Location
Description
The IBERVILLE Non metallic series is designed to provide solutions to the problems of fixing cabling type NMD offered for various sizes in straps, plates and connectors models. They are made of malleable cast iron and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Cable Type | NM Sheathed |
Color/Finish | Dark Gray | Thread Size | 1/2 in |
For Use With | 14/2-10/2, 14/3-10/3 AWG Cables | Standards | UL File Number E17583 |
Application | For 14/2-10/2; 14/3-10/3 | UPC | 622538743602 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 | 100 - UNIT - 100 | 500 - UNIT - (500) |