ABB 3/8 inch Iberville 90 degree €œSkintight€ Cord Fitting (Nylon)
Description
IBERVILLE® flexible cord for indoor or outdoor use. Liquidtight and strainrelief. Corrosion resistant polyamide (nylon). Resistant to: Salt water, weak acids, weak alkalis, alcohol, acetone, ether, benzene, gas, mineral oil, animal and vegetable oils.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Strain Relief Cord Connector | Type | 90°, Straight |
Trade Size | 3/8 in | Conductor Size | 0.187 - 0.312 in |
Connection | NPT | Material | Nylon |
Color/Finish | Black | Temperature Rating | -30 to 100 °C |
Includes | Locknut | Standards | CSA Certified |
Application | For Indoor and Outdoor use | UPC | 622538732095 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |