ABB 3/4 inch Non-Metallic Fitting (40/Jar), Blue
Description
Connector, Non-Metallic Sheathed Cable, Size 3/4 Inch, Total Length 15/16 Inch, Width 7/8 Inch, Clamping Range Minimum 0.22 Inch to Maximum 0.65 Inch, Non-Metallic, Color Blue, Suggested Application 12/2–10/2–8/2–6/2, 14/3–12/3–10/3–8/3–6/3, 2 cables: 2 x 12/2 – 2 x 10/2, 1 x 12/2 + 1 x 10/2, Pack of 40
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Connector | Type | Straight |
Trade Size | 3/4 in | Conductor Size | 12/2-6/2 AWG, 14/3-6/3 AWG |
Length | 15/16 in | Connection | Threaded |
Diameter | 7/8 in | Material | Plastic |
Cable Type | Non-Metallic Sheathed | Color/Finish | Blue |
Packaging Quantity | 40/Pack, 800/Case | Standards | CSA Certified |
UPC | 622538130891 |
Packages
1 - UNIT - 1 | 800 - UNIT - (800) |