ABB 1/2 inch Nonmetallic Cable Connector
Description
NUTEKā¢ Non metallic connector for sheathed cable.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Connector | Type | Open |
Trade Size | 1/2 in | Material | Plastic |
Color/Finish | Gray | Includes | Locknut |
Standards | UL File Number E17583 | Application | For 14/2-10/2, 14/3-10/3, 14/2-12/2 2 Non-Metallic Sheathed Cables |
UPC | 067396014929 |
Packages
1 - UNIT - 1 | 15 - UNIT = 15 | 675 - UNIT - 675 | 10K - UNIT - 10000 |