ABB 1/2 inch Nonmetallic Cable Connector, 350/Pack
Description
Non metallic connector.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Connector | Type | Open |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Cable Type | NM Sheathed |
Color/Finish | Gray | For Use With | 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG |
Packaging Quantity | 350/Pack | Standards | UL File Number E17583 |
Application | For 14/2-10/2; 14/3-10/3 - 2 cables: 14/2-12/2 | UPC | 067396015117 |
Packages
50 - UNIT = 50 | 350 - UNIT = (350) | 1155 - UNIT = 11550 |