Abbotsford
npiw100lxkp4

ABB 1/2 inch Nonmetallic Cable Connector, 200/Pack

Price $0.5665 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 200
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:W100LXKP4

Description

LOOMEX CABLE PLASTIC CONNECTOR 1/2

Specifications

Brand Name ABB Sub Brand NuTek®
Item Name Connector Type Nonmetallic Sheathed Cable
Trade Size 1/2 in Conductor Size 14/2-10/2 AWG
Material Plastic Cable Type NM Sheathed
Color/Finish Gray For Use With 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG
Packaging Quantity 4000/Pack Standards UL File Number E17583
Application For 14/2-10/2; 14/3-10/3 - 2 cables: 14/2-12/2 UPC 067396008874

Packages

200 - UNIT = 200 4000 - UNIT = (4000)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok