ABB 1/2 inch Nonmetallic Cable Connector, 100/Pack
Description
LOOMEX CABLE PLASTIC CONNECTOR 1/2
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Connector | Type | Nonmetallic Sheathed Cable |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Cable Type | NM Sheathed |
Color/Finish | Gray | For Use With | 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG |
Packaging Quantity | 1000/Pack | Standards | UL File Number E17583 |
Application | For 14/2-10/2; 14/3-10/3 - 2 cables: 14/2-12/2 | UPC | 067396008881 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 1000 - UNIT = 1000 |