ABB 1/2 inch Marrette Connector Snap Flip Pak 50
Description
Plastic connector. Non metallic sheathed cable.
Specifications
Brand Name | ABB | Sub Brand | NuTek® |
Item Name | Connector | Type | Straight |
Trade Size | 1/2 in | Conductor Size | 14/2-10/2 AWG |
Material | Plastic | Cable Type | NM Sheathed |
Color/Finish | Gray/Untreated | Thread Size | 1/2 in |
For Use With | 14/2-10/2, 14/3-10/3 AWG and 14/2-12/2 AWG | Packaging Quantity | 500/Pack |
Standards | UL File Number E17583 | Application | For 14/2-10/2; 14/3-10/3 - 2 cables: 14/2-12/2 |
UPC | 067396008898 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = (500) | 2450 - UNIT = 24500 |