PASS & SEYMOUR BOX22 1/2 inch NPT, 0.220-0.320 inch Strain Relief Grip
Description
Wide Range, Straight Male, Dust Tight Grip, 1/2", 0.220-0.320.FEATURES AND BENEFITS:• Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers.• Includes insulated bushing.• 300 lbs breaking strength rating (in US lbs)
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Strain Relief Grip | Type | Wide Range, Straight Male, Dust-Tight |
Conductor Range | 0.22 - 0.32 in | Color Code | Polished |
Connection Type | 1/2 in NPT | Material | Metal |
Mounting Type | Consult The Factory For Mounting Recommendations | Standards | UL Listed, CSA Certified |
Application | For Industrial Use | UPC | 785007996142 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |