Abbotsford
tab2673

ABB 1/2 inch T&B Black Beauty Non-Metallic Liquidtight Flexible Cord Connector

Price $18.9402 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2673

Description

Black Beauty™ Liquidtight strain relief fitting is used for industrial flexible cord and cables. Weather stabilized nylon. UL 94-V2. Meets coast guard CG293.

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1/2 in
Conductor Size 0.4 - 0.56 in Connection NPT
Thread Length 15 mm Material Nylon
Color/Finish Black Thread Type NPT
Temperature Rating -34 to 105 °C Includes Sealing Ring, Locknut
Standards UL File Number E13938, CSA Certified Application To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
UPC 786210026732

Packages

1 - UNIT - 1 25 - UNIT - 25 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok