Abbotsford
tab2699

ABB 1 inch Black Beauty Non-Metallic Liquid-Tight Strain-Relief Connector, Black

Price $59.7265 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2699

Description

Liquidtight Cord Connector, 1 Inch, Straight, Cord Range 0.890 to 1.090 Inch, Meets Coast Guard CG293, Nylon, Black.FEATURES:- Segmented chuck provides high mechanical pullout performance, will not cut or damage cord jacket.- Suitable for use in hazardous locations where general purpose equipment is specifically permitted by NEC. Class I, Div 2; Class II, Div 1 & 2; Class III, Div 1 & 2; NEC 501-4(b), 502-4(a)(b), 503-3(a)(b)- Meets Coast Guard CG293

Specifications

Brand Name ABB Item Name Strain Relief Cord Connector
Type Straight Trade Size 1 in
Conductor Size 0.89 - 1.09 in Connection NPT
Thread Length 19.84 mm Material Nylon
Color/Finish Black Thread Type NPT
Temperature Rating -34 to 105 °C Includes Sealing Ring, Locknut
Standards UL File Number E13938, CSA Certified Application To Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
UPC 786210026992

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10 960 - UNIT = 960
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok