tab15009100

ABB 1-1/4 inch x 100 ft Coil Carflex Type LFNC-B Liquidtight Flexible Conduit, Gray

Availablefor Backorder
Price $10.4808 / FT
Qty FT
Manufacturer:ABB
Manufacturer #:15009-100

Description

Liquidtight Flexible Nonmetallic Conduit provides superior wire protection inharsh, damp environments. Carflex Conduit is non-conductive, non-corrosive and resistant to oil, acid, ozone and alkaline. Carflex Conduit is strong and lightweight and because it weighs 50% less than metallic systems, it’s easy to handle, transport and install. Carflex is ideal for industrial, air conditioning, heating and outdoor lighting applications.

Specifications

Brand Name Thomas & Betts Sub Brand Carlon®, Carflex®
Item Name Non-Metallic Liquidtight Conduit Type Flexible
Trade Size 1-1/4 in Length 100 ft
Diameter 35.17 mm ID x 41.78 mm OD Material PVC
Color Gray Temperature Rating 80 °C
Standards cULus E95745, CSA Certified Application For Control and Motor
UPC 034481233350

Packages

100 - UNIT = (100) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok