ABB 3/8 inch XTRA FLEX Non Metallic Type B Conduit, Gray
Description
The Xtraflex® system offers a lightweight, liquid tight flexible conduit solution for demanding applications. The Xtraflex® system insures fast, easy installations and long-lasting, high performance in a variety of environments. Fast installation - even in tight, cramped spaces. Smooth inner diameter allows for easy wire pulling. Smooth outer jacket approved for outdoor use, sunlight resistant and oil resistant. Marked at one-foot intervals for fast, easy measuring.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible, Non-Metallic, Type B | Trade Size | 3/8 in |
Length | 30.5 m | Diameter | 12.3 - 12.8 mm ID x 18 - 18.03 mm OD |
Material | PVC | Color | Gray |
Temperature Rating | -18 to 80 °C | Standards | UL File Number E95745, CSA Certified |
Application | Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles | UPC | 786210880754 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = (100) | 900 - UNIT = 900 |