ABB 1 inch x 30.5m Type B Commercial Grade Smooth Liquidtight Non-Metallic Conduit, Gray
Description
Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Gray.PRODUCT FEATURES:- Fast installation, even in tight or cramped spaces. - Smooth inner diameter allows easy wire pulling. - Smooth outer jacket uses material approved for outdoor use, is sunlight resistant and oil resistant. - Lightweight and liquidtight. - UL Listed for direct burial
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Flexible, Non-Metallic | Trade Size | 1 in |
Length | 30.5 m | Diameter | 26.4 mm ID x 33.4 mm OD |
Material | PVC | Color | Gray |
Temperature Rating | -18 to 105 °C | Standards | UL File Number E95745, CSA Certified |
Application | Machine Tools, Motor Hookups, Food Processing Equipment, Extensions from Wire Ways, and Sensor and Micro Switch Wiring Found In Control Consoles | UPC | 786210880785 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 100 - UNIT = (100) | 800 - UNIT = 800 |