ABB 3/4 inch Liquatite Type NMT Tubing, Black
Description
Liquatite® flexible conduit tubing, Type NMT is an extra flexible liquidtight non- metallic tubing. Cuts easily and installs quickly. Ideal for wiring protection in tight quarters and for tight bends.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit |
Type | Extremely Flexible, Non-Metallic | Trade Size | 3/4 in |
Length | 100 ft | Diameter | 20.82 mm ID x 25.4 mm OD |
Material | PVC, Helix of Rigid Plastic Filament | Color | Black |
Temperature Rating | -20 to 70 °C | Bend Radius | 27.94 mm |
Application | Excellent Protection to Wiring from Abrasion, Sunlight, Mild Acids, Alkaline and Oils | UPC | 786210103716 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = (100) | 2100 - UNIT = 2100 |