ARLINGTON INDUSTRIES 1 inch Arlington Straight Non-Metallic Connector, Gray
Description
Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Liquidtight Connector |
Type | Straight, Flexible, Non-Metallic | Trade Size | 1 in |
Length | 49.53 mm | Connection | Internal Threaded |
Diameter | 25.4 mm OD | Material | UV-Rated Plastic |
Color/Finish | Gray | Standards | UL and CSA |
Application | Outdoor, Non Metallic Liquid Tight Conduit Type B | UPC | 018997541000 |
Packages
5 - UNIT - (5) | 25 - UNIT - 25 |