arlnmlt5

ARLINGTON INDUSTRIES 1/2 inch Arlington SNAP2IT Snap-in Plastic Push-on Non-Metallic Connector, Grey

In Stock
Price $2.0146 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:nmlt5

Description

SNAP2IT® Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand Snap2It
Item Name Liquidtight Connector Type Straight, Flexible, Non-Metallic
Trade Size 1/2 in Length 60.35 mm
Connection Snap-in x External Threaded Diameter 12.7 mm OD
Material UV-Rated Plastic Color/Finish Gray
Standards UL and CSA Application Outdoor, Non Metallic Liquid Tight Conduit Type B
UPC 018997545763

Packages

25 - UNIT - (25) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok