Abbotsford
arlnmlt50

ARLINGTON INDUSTRIES 1/2 inch Arlington Straight Non-Metallic Connector, Grey

Price $2.6752 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT50

Description

Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Liquidtight Connector
Type Straight, Flexible, Revolving Thread Trade Size 1/2 in
Length 36.195 mm Connection Internal Thread
Diameter 12.7 mm OD Material Polyamide
Color/Finish Gray Standards CSA Certified
Application Outdoor, Non Metallic Liquid Tight Conduit Type B UPC 018997545008

Packages

25 - UNIT - (25) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok