Abbotsford
arlnmlt5090

ARLINGTON INDUSTRIES 1/2 inch 0 degree to 90 degree Non-Metallic Connector, Grey

Price $4.3551 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT5090

Description

Zero to 90™ Connectors: For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand Zero to 90
Item Name Liquidtight Connector Type 90°
Trade Size 1/2 in Length 70.231 mm
Connection External Threaded Diameter 12.7 mm OD
Material UV-Rated Plastic Color/Finish Gray
Standards UL and CSA Application Outdoor, Non Metallic Liquid Tight Conduit Type B
UPC 018997062406

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok