ARLINGTON INDUSTRIES 3/4 inch Arlington Straight Non-Metallic Connector, Grey
Description
Straight Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.
Specifications
Brand Name | Arlington | Item Name | Liquidtight Connector |
Type | Straight, Revolving Thread | Trade Size | 3/4 in |
Length | 37.465 mm | Connection | Internal Thread |
Diameter | 19.05 mm OD | Material | UV-Rated Plastic |
Color/Finish | Gray | Standards | CSA Certified |
Application | Outdoor, Non Metallic Liquid Tight Conduit Type B | UPC | 018997547507 |
Packages
10 - UNIT - (10) | 50 - UNIT - 50 |