arlnmlt7590

ARLINGTON INDUSTRIES 3/4 inch 0 degree to 90 degree Arlington Non-Metallic Connector

In Stock
Price $6.3723 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:nmlt7590

Description

Zero to 90™ Connectors: For use with non-metallic liquid-tight conduit, type B only. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand Zero to 90
Item Name Conduit Connector Type 90°
Trade Size 3/4 in Length 89.916 mm
Connection External Threaded Diameter 19.05 mm OD
Material UV-Rated Plastic Color/Finish Gray
Standards UL and CSA Application Outdoor, Non Metallic Liquid Tight Conduit Type B
UPC 018997062604

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok