arlnmlt90100

ARLINGTON INDUSTRIES 1 inch 90 degree Arlington Non-Metallic Connector, Gray

In Stock
Price $13.0523 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:nmlt90100

Description

90° Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Liquidtight Connector
Type 90° Trade Size 1 in
Length 80.01 mm Connection Internal Threaded
Diameter 25.4 mm OD Thread Length 16.002 mm
Material UV-Rated Plastic Color/Finish Gray
Standards UL and CSA Application Outdoor, Non Metallic Liquid Tight Conduit Type B
UPC 018997549013

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok