Abbotsford
arlnmlt905

ARLINGTON INDUSTRIES 1/2 inch 90 degree SNAP2IT Non-Metallic Push-On Connector

Price $4.8450 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT905

Description

For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand Snap2It
Item Name Liquidtight Connector Type 90°, Flexible, Non-Metallic
Trade Size 1/2 in Length 59.207 mm
Connection Snap-in x External Threaded Diameter 12.7 mm OD
Thread Length 15.367 mm Material UV-Rated Plastic
Color/Finish Gray Standards UL and CSA
Application Outdoor, Non Metallic Liquid Tight Conduit Type B UPC 018997545787

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok