Abbotsford
arlnm75

ARLINGTON INDUSTRIES 3/4 inch Arlington Non-Metallic Cable Connector

Price $0.9270 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NM75

Description

Non-Metallic Cable Connectors For non-metallic sheathed cable. One piece construction. Listed for 1 or 2 cables. Holds cables securely and handles a wide range of cable sizes.

Specifications

Brand Name Arlington Item Name Cable Connector
Type Connector Trade Size 3/8 in
Conductor Size 1-6/2 AWG, 1-8/2 AWG, 1-10/2 AWG, 2-14/2 AWG, 2-10/2 AWG, 1-6/3 AWG, 1-8/3 AWG, 1-10/3 AWG, 2-12/2 AWG, 2-10/3 AWG Length 1.289 in
Connection Snap-in Diameter 1.029 in
Material Plastic Cable Type Non-Metallic Sheathed
Packaging Quantity 25/Pack, 250/Case Standards cULus Listed, UL 372D, CSA File Number LR49636
Application NM Sheathed Cable UPC 018997545138

Packages

25 - UNIT - (25) 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok