Abbotsford
arlnmlt590

ARLINGTON INDUSTRIES 1/2 inch 0 degree to 90 degree Arlington SNAP2IT Non-Metallic Connector Snap-In, Grey

Price $5.0306 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT590

Description

SNAP2IT® Zero to 90™ Non-Metallic Connectors: For use with non-metallic liquid-tight conduit, type B only. Push on installation. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand Snap2It, Zero to 90
Item Name Liquidtight Connector Type 90°, Flexible, Non-Metallic
Trade Size 1/2 in Length 106.68 mm
Connection Snap-in x External Threaded Diameter 12.7 mm OD
Material UV-Rated Plastic Color/Finish Gray
Standards UL and CSA Application Outdoor, Non Metallic Liquid Tight Conduit Type B
UPC 018997039002

Packages

10 - UNIT - (10) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok