Abbotsford
arlnmlt9075

ARLINGTON INDUSTRIES 3/4 inch 90 degree Arlington Non-Metallic Connector, Gray

Price $7.0164 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:NMLT9075

Description

90° Non-Metallic Connectors For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Liquidtight Connector
Type 90° Trade Size 3/4 in
Length 64.77 mm Connection Internal Thread
Diameter 19.05 mm OD Thread Length 13.843 mm
Material UV-Rated Plastic Color/Finish Gray
Standards CSA Certified Application Outdoor, Non Metallic Liquid Tight Conduit Type B
UPC 018997549075

Packages

10 - UNIT - (10) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok