Abbotsford
ibvltcc04

ABB 1/2 inch Iberville Nonmetallic Liquidtight Fitting (Straight)

Price $6.6999 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CILTCC-04

Description

Nonmetallic liquid tight conduit fitting (straight) 1/2 inch supplied with locknut. Features includes chemical resistant, corrosion-free, no metal fatigue or jacket separation, crush and abrasive resistant, insulated for safety, extra rugged and flexible, cold impact resistant, lightweight, cuts easily, prevents hand injuries, marked at 1 foot intervals for easy measurement and cutting. Applications includes: electrical motors and controls, plating applications, water treatment, marine equipment, heating and refrigeration, computer equipment, robotics, machine tools, chemical processing, printing equipment, fiber optics, pumps and related equipment and air conditioning.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight, Non-Metallic
Trade Size 1/2 in Connection External Threaded
Material PVC Color/Finish Gray
Standards CSA Certified Application Commercial Applications Including Electrical Motors and Controls, Water Treatment, and Robotics
UPC 622538350046

Packages

1 - UNIT - 1 25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok