Abbotsford
ibvltcc06

ABB 3/4 inch Iberville Nonmetallic Liquidtight Fitting (Straight)

Price $9.1705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CILTCC-06

Description

Iberville® straight non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation, Crush and abrasive resistant, Insulated for safety, Extra rugged and flexible, Cold impact resistant, Lightweight, Cuts easily, Marked at 1 foot intervals for easy measurement and cutting.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Straight, Non-Metallic
Trade Size 3/4 in Connection NPT
Material PVC Color/Finish Gray
Includes Locknut Standards CSA Certified
Application Commercial Applications Including Electrical Motors and Controls, Water Treatment and Robotics UPC 622538350060

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok