Abbotsford
ibvltcc903

ABB 3/8 inch Iberville Nonmetallic Liquidtight Fittings (90 degree )

Price $8.6821 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CILTCC-903

Description

IBERVILLE® 90° non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation. Crush and abrasive resistant. Insulated for safety, Extra rugged and flexible. Cold impact resistant, Lightweight, Cuts easily. Marked at 1 foot intervals for easy measurement and cutting.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Conduit Connector Type Non-Metallic, 90°, Chemical Resistant, Corrosion-Free
Trade Size 3/8 in Connection External Threaded
Diameter 9.53 mm Material PVC
Color/Finish Gray Standards CSA Certified
Application For Electrical Motors and Controls, Water Treatment, and Robotics UPC 622538359032

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok