ABB 1/2 inch Iberville Nonmetallic Liquidtight Fittings (90 degree )
Description
Iberville® 90 degree non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation, Crush and abrasive resistant, Insulated for safety, Extra rugged and flexible, Cold impact resistant, Lightweight, Cuts easily, Marked at 1 foot intervals for easy measurement and cutting.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | 90°, Non-Metallic |
Trade Size | 1/2 in | Connection | NPT |
Material | PVC | Color/Finish | Gray |
Includes | Locknut | Standards | CSA Certified |
Application | Commercial Applications Including Electrical Motors and Controls, Water Treatment and Robotics | UPC | 622538359049 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |