ABB 3/4 inch Iberville Nonmetallic Liquidtight Fittings (90 degree )
Description
IBERVILLE® 90° non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation. Crush and abrasive resistant. Insulated for safety, Extra rugged and flexible. Cold impact resistant, Lightweight, Cuts easily. Marked at 1 foot intervals for easy measurement and cutting.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Liquidtight Connector | Type | 90°, Non-Metallic |
Trade Size | 3/4 in | Connection | 90 Degree |
Material | PVC | Color/Finish | Gray |
Temperature Rating | -18 to 75 °C | Includes | Locknut |
Standards | CSA Certified | Application | Commercial Applications Including Electrical Motors and Controls, Water Treatment and Robotics |
UPC | 622538359063 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |