Abbotsford
ibvltcc908

ABB 1-1/4 inch Iberville Nonmetallic Liquidtight Fittings (90 degree )

Price $25.0916 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CILTCC-908

Description

IBERVILLE® 90° non-metallic liquidtight conduit fitting. Features include chemical resistant, Corrosion-free, No metal fatigue or jacket separation. Crush and abrasive resistant. Insulated for safety, Extra rugged and flexible. Cold impact resistant, Lightweight, Cuts easily. Marked at 1 foot intervals for easy measurement and cutting.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Liquidtight Connector Type Chemical Resistant, Corrosion-Free, 90°, Non-Metallic
Trade Size 1 in Connection External Thread
Diameter 25.4 mm Material PVC
Color/Finish Gray Standards CSA Certified
Application Commercial Applications Including Electrical Motors and Controls, Water Treatment, and Robotics UPC 622538359087

Packages

1 - UNIT - 1 5 - UNIT = 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok